15 ft X 15 ft Wetland Bag 10 Oz

  • Mfr # 15925-1500

  • Zoro # G2857335


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Size
15’ X 15’
Material
WOVEN
Color
BLACK
Height
43 Inch
Fabric Weight
18 Pounds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15925-1500
Zoro #
G2857335
UPC #
-
Country of Origin
United States

Dimensions

Size
15’ X 15’
Height
43 Inch
Length
5 inch
Depth
5 Inch
Width
24 Inch

Details

Item
Non-Woven Geotextil Disposal Sedi,10 oz.
Material
WOVEN
Color
BLACK
Fabric Weight
18 Pounds
Features
Inlet will accept 6" discharge hose
Application
Place wetland bag on a bed of course aggregate or straw
For Use With
Filter Sediment from pumped discharged water

Description

Non-Woven Geotextil Disposal Sedi,10 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.