15 in X 300 ft NW60 Non Woven Geotextile Polypropylene, BLACK

  • Mfr # 60-150-300

  • Zoro # G2871292


product price:  $786.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Finished Size
15 in X 300 ft
Color
BLACK
Tarp Finished Length
15 in
Tarp Finished Width
300 ft
Features
165 Tensile strength
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-150-300
Zoro #
G2871292
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Finished Size
15 in X 300 ft
Tarp Finished Length
15 in
Tarp Finished Width
300 ft
Height
180 inch
Length
14 Inch
Depth
48 Inch
Width
14 Inch

Details

Color
BLACK
Item
NW60 Non Woven Geotextile Polypropylene
Features
165 Tensile strength
Material
Non woven Fabric
For Use With
used as a woven poly fabric
Weight
213 Pounds
Lockout Application
Placed on the ground as a large on woven fabric

Description

NW60 Non Woven Geotextile Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.