Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16Oz Double Eye Wash Station

  • Mfr # 50013

  • Zoro # G2862874


product price: $55.29
/ea

Key Features

Height
16 inch
Width
11 Inch
Color
white
Features
helps neutralize the effects of acids & alkalis
Material
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50013
Zoro #
G2862874
UPC #
-
Country of Origin
United States

Dimensions

Height
16 inch
Width
11 Inch
Depth
6 inch
Length
6 Inch

Details

Item
Double Eye Wash Station with 2 16 oz.
Color
white
Features
helps neutralize the effects of acids & alkalis
Material
Liquid
For Use With
protection against nuisance dust, flying particles, and liquid splash
Weight
5 pounds
Lockout Application
To be worn over the eyes of a worker to prevent injury

Description

Double Eye Wash Station with 2 16 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.