Zoro Homepage

Over-The-Show Work Slush Boot, 17", Size 10, 16 inch Height, Yellow, 10

  • Mfr # 14500-10-17

  • Zoro # G2857895


product price: $28.35
/ea

Key Features

Size
10
Color
Yellow
Material
PVC
Height
16 inch
Typical Overboot/Overshoe Application
To be worn over work boots in construction settings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14500-10-17
Zoro #
G2857895
UPC #
-
Country of Origin
United States

Dimensions

Size
10
Height
16 inch
Overall Length
12 Inch
Width
5 Inch
Depth
12 Inch

Details

Item
Over-The-Show Work Slush Boot,17", Size 10
Color
Yellow
Material
PVC
Typical Overboot/Overshoe Application
To be worn over work boots in construction settings
Features
Extra Wide, perfect fit over work shoes
Weight
4 Pounds
For Use With
Perfect for wading through mud, water, and messu working conditions for waterproof protection

Description

Over-The-Show Work Slush Boot,17 In.,Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.