Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Over-The-Show Work Slush Boot, 17", Size 14, 16 inch Height, Yellow, 14

  • Mfr # 14500-14-17

  • Zoro # G2857959


product price: $31.25
/ea

Key Features

Size
14
Color
Yellow
Material
PVC
Height
16 inch
Overall Length
12 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14500-14-17
Zoro #
G2857959
UPC #
-
Country of Origin
United States

Dimensions

Size
14
Height
16 inch
Overall Length
12 Inch
Depth
12 Inch
Width
5 Inch

Details

Item
Over-The-Show Work Slush Boot,17", Size 14
Color
Yellow
Material
PVC
Typical Overboot/Overshoe Application
To be worn over work boots in construction settings
Features
Extra Wide, perfect fit over work shoes
For Use With
Perfect for wading through mud, water, and messu working conditions for waterproof protection
Weight
4 Pounds

Description

Over-The-Show Work Slush Boot,17 In.,Size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.