Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Over-The-Show Work Slush Boot, 17", Size 7, 16 inch Height, Yellow, 7

  • Mfr # 14500-7-17

  • Zoro # G2858010


product price: $26.89
/ea

Key Features

Size
7
Color
Yellow
Material
PVC
Height
16 inch
Overall Length
10 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14500-7-17
Zoro #
G2858010
UPC #
-
Country of Origin
United States

Dimensions

Size
7
Height
16 inch
Overall Length
10 Inch
Width
5 Inch
Depth
10 Inch

Details

Item
Over-The-Show Work Slush Boot,17", Size 7
Color
Yellow
Material
PVC
Features
Extra Wide, perfect fit over work shoes
Typical Overboot/Overshoe Application
To be worn over work boots in construction settings
For Use With
Perfect for wading through mud, water, and messu working conditions for waterproof protection
Weight
3 Pounds

Description

Over-The-Show Work Slush Boot,17 In.,Size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.