Zoro Homepage
This item is Discontinued.
Mutual Industries 18 X 1090' Yellow 1Lb Twisted 14661-41-1090

18 X 1090' Yellow 1Lb Twisted (Discontinued)

  • Mfr # 14661-41-1090
  • Zoro # G2871423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14661-41-1090
Zoro #
G2871423
UPC #
-
Country of Origin
China

Dimensions

Width
3 Inch
Size
18 X 1090'
Depth
3 Inch
Height
6 Inch
Length (In.)
3 Inch

Details

Item
Nylon Mason Twine,1 lb. Twisted,18 x 1
Color
Yellow
Features
Resistant to abrasion, rot, mildew, marine growth, pertroleum, and chemicals
Material
Mason Twine
Application
Used to make straight lines and a leveled surface
For Use With
Masonry, Chalk Line, Duck Decoy line, net repair, and many other general uses

Description

Nylon Mason Twine,1 lb. Twisted,18 x 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.