Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mutual Industries 18 X 250' Yellow 1/4" Braided, 6Rls 14662-41-250

18 X 250' Yellow 1/4" Braided, 6Rls (Discontinued)

  • Mfr # 14662-41-250
  • Zoro # G2871615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14662-41-250
Zoro #
G2871615
UPC #
-
Country of Origin
China

Dimensions

Width
1.75 in
Size
18 X 275'
Height
4 in
Depth
1.75 in
Length (In.)
1.75 in

Details

Item
Nylon Mason Twine,1/4 lb. Braided,18
Color
Yellow
Material
Nylon mason Twine
Features
100% filament nylon
Application
Used to quickly and accurately ensure mason is level
For Use With
Masonry, Chalk line, duck decoy line, net repair, and many other general uses

Description

Nylon Mason Twine,1/4 lb. Braided,18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.