Shop MUTUAL INDUSTRIES
See all product information
Create Account
18 X 275' Yellow 1/4Lb Twisted 2Pk
- Mfr # M14661-41-275
- Zoro # G2871861
product price:Â
$
34.69
/pk of 2, $17.35/ea
Key Features
Width
2 in
Size
18 X 275'
Features
Resistant to abrasion, rot, mildew, marine growth, pertroleum, and chemicals
Material
Mason Twine
Height
4 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M14661-41-275
- Zoro #
- G2871861
- UPC #
- -
- Country of Origin
- China
- Item
- Nylon Mason Twine,1/4 lb. Twisted,PK2
- Color
- Yellow
- Features
- Resistant to abrasion, rot, mildew, marine growth, pertroleum, and chemicals
- Material
- Mason Twine
- Application
- Used to make straight lines and a leveled surface
- For Use With
- Masonry, Chalk Line, Duck Decoy line, net repair, and many other general uses
Dimensions
- Width
- 2 in
- Size
- 18 X 275'
- Height
- 4 Inch
- Depth
- 2 Inch
- Length (In.)
- 2 in
Description
Nylon Mason Twine,1/4 lb. Twisted,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.