This item is Discontinued.

Mutual Industries 18 X 550' Glo Org 1/2Lb Twisted 14661-145-550

18 X 550' Glo Org 1/2Lb Twisted (Discontinued)

  • Mfr # 14661-145-550
  • Zoro # G2871651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14661-145-550
Zoro #
G2871651
UPC #
-
Country of Origin
China

Dimensions

Width
2 inch
Size
18 X 550'
Depth
2 inch
Height
6 inch
Length (In.)
2 inch

Details

Item
Nylon Mason Twine,1/2 lb. Twisted,18
Color
Glo Orange
Material
Mason Twine
Features
Resistant to abrasion, rot, mildew, marine growth, pertroleum, and chemicals
Application
Used to make straight lines and a leveled surface
For Use With
Masonry, Chalk Line, Duck Decoy line, net repair, and many other general uses

Description

Nylon Mason Twine,1/2 lb. Twisted,18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.