
1/8in NAIL MARKERS, 50PK
Mfr # 14999-125
Zoro # G916345612
product price: $75.99
/pk 50, $1.52/ea
Free Shipping & Returns
Key Features
Height
9 in
Material
Nylon Fabric
Includes
50 Markers
Depth
4 in
Color
Red/Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14999-125
Zoro #
G916345612
UPC #
764083991807
Country of Origin
United States
Dimensions
Height
9 in
Depth
4 in
Width
9 in
Length
4 in
Details
Item
Nail Markers,1 sq. with 1/8
Material
Nylon Fabric
Includes
50 Markers
Color
Red/Orange
Application
mark specific points on surfaces like asphalt, wood, or concrete
Description
Nail Markers, 1 in. square with 1/8 in. center hole, 50 pcs.per bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.