Zoro Homepage

18"ORANGE COLLAPSIBLE CONE 1PK

  • Mfr # 17714-1-18

  • Zoro # G922440196


product price: $29.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17714-1-18
Zoro #
G922440196
UPC #
764083771416
Country of Origin
China

Description

Traffic Cone, Base Color Orange, Product Type Traffic Cone, Cone Height 18 in, Cone Color Orange, Cone Material Nylon, Legend Blank, Base Length 11 in, Base Width 12 in, Number of Reflective Stripes 2, Recessed Collar No, Reflective Grade Engineer, Collapsible Yes, Cone Weight 4.5 lb, Base Shape Rectangle, Base Weight 4 lb, Cone Style Standard, Includes Light Yes, Meets MUTCD Requirements Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.