Zoro Homepage

1PK 18" LIME CONES COLLAPSIBLE

  • Mfr # 17712-1-18

  • Zoro # G722437747


product price: $29.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17712-1-18
Zoro #
G722437747
UPC #
764081771234
Country of Origin
China

Description

Traffic Cone, Base Color Fluorescent Green, Product Type Traffic Cone, Cone Height 18 in, Cone Color Green, Includes Reflective Striping Yes, Cone Material Nylon, Legend Blank, Base Length 10 in, Base Width 10 in, Number of Reflective Stripes 2, Recessed Collar No, Reflective Grade Engineer, Collapsible Yes, Cone Weight 1.5 lb, Base Shape Square, Base Weight 4 lb, Cone Style Standard, Includes (2) AAA Batteries, Includes Light Yes, Meets MUTCD Requirements Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.