Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyethylene Underground Sewer Line Dete, 2 Inch Height, 9 in Width, Poly

  • Mfr # 17774-38-2000

  • Zoro # G2872659


product price: $35.39
/ea

Key Features

Width
9 in
Sign Material
Poly
Sign Background Color
Green
Features
Double laminated, black lettered
Application
Marked by means of direct burial of the apprpriate color-coded detectable underground, utility marking tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17774-38-2000
Zoro #
G2872659
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Height
2 Inch
Size
2" x 1000'
Overall Length
1000 feet per roll
Depth
9 in
Length
9 in

Details

Item
Polyethylene Underground Sewer Line Dete
Sign Material
Poly
Sign Background Color
Green
Features
Double laminated, black lettered
Application
Marked by means of direct burial of the apprpriate color-coded detectable underground, utility marking tape
For Use With
The Capability of being detected/located by either conductive or inductive location techniques
Weight
5 pounds

Description

Polyethylene Underground Sewer Line Dete

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products