Zoro Homepage

2" X 50Yd Retro-Reflect Ps Orange

  • Mfr # 17786-45-2000

  • Zoro # G2863644


product price: $87.29
/ea
Free Shipping & Returns

Key Features

Material
Poly
Color
Orange
Features
Enclosed Glass beads reflect light making the tape highly visible
Size
2" x 50yd
Length
6 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17786-45-2000
Zoro #
G2863644
UPC #
-
Country of Origin
United States

Dimensions

Size
2" x 50yd
Length
6 inch
Depth
6 inch
Height
2 inch
Width
6 inch
Overall Length
50 yards per roll

Details

Item
Engineering Grade Retro Reflective Adhes
Material
Poly
Color
Orange
Features
Enclosed Glass beads reflect light making the tape highly visible
For Use With
Used indoors or outdoors, day or night
Weight
2.75 Pounds
Lockout Application
Used as a tape that lights up

Description

Engineering Grade Retro Reflective Adhes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.