Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 in X 100 ft Silt Fence

  • Mfr # 14987-2410

  • Zoro # G2862393


product price: $32.69
/ea

Key Features

Height
24 Inch
Length
12 Inch
Color
BLACK
Material
Silt
Features
Stakes spaced every 1-' 11 stakes per 100' fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14987-2410
Zoro #
G2862393
UPC #
-
Country of Origin
United States

Dimensions

Height
24 Inch
Length
12 Inch
Width
15 Inch
Depth
12 Inch

Details

Color
BLACK
Material
Silt
Features
Stakes spaced every 1-' 11 stakes per 100' fabric
Item
Contractor Grade Assembled Silt Fence,2
Application
To be placed on the ground in a unflattened surface
For Use With
retain soil on disturbed land such as a construction site
Weight
30 pounds

Description

Contractor Grade Assembled Silt Fence,2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.