Zoro Homepage

24" X 100' Harlequin 3Ply

  • Mfr # 15800-0-24

  • Zoro # G2858613


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Material
POLY
Color
Black
Height
24 Inch
Weight
20 Pounds
Features
100' reinforced harlequin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15800-0-24
Zoro #
G2858613
UPC #
-
Country of Origin
United States

Dimensions

Height
24 Inch
Depth
4 Inch
Size
24" x 100'

Details

Item
Harlequin Aerial Paneling Material,3-Ply
Material
POLY
Color
Black
Weight
20 Pounds
Features
100' reinforced harlequin
For Use With
Aerial panel material

Description

Harlequin Aerial Paneling Material,3-Ply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.