Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weatherproof First Aid Kit, 25 Person, Plastic, 3 Inch L, 7 Inch W, White

  • Mfr # 50002

  • Zoro # G2858220


product price: $47.15
/ea

Key Features

Color
White
Material
Plastic
Length
3 Inch
Width
7 Inch
Height
10 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50002
Zoro #
G2858220
UPC #
-
Country of Origin
United States

Dimensions

Length
3 Inch
Width
7 Inch
Height
10 Inch
Depth
3 Inch

Details

Item
Weatherproof First Aid Kit,25 Person
Color
White
Material
Plastic
Features
Packaged in a practical weatherproof case
First Aid ANSI Kit Type
II
Application
To be use for cuts, scrapes and other quick medical uses
Weight
2 pounds
For Use With
Ready for situations that require quick medical treatment

Description

Weatherproof First Aid Kit,25 Person, First Aid ANSI Kit Type II

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.