Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mutual Industries 2.5X3.5X30" Wire Marking Flags, Glo Pink 1000C 15901-175-30

2.5X3.5X30" Wire Marking Flags, Glo Pink 1000C (Discontinued)

  • Mfr # 15901-175-30
  • Zoro # G2877845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15901-175-30
Zoro #
G2877845
UPC #
-
Country of Origin
United States

Dimensions

Height
31 inch
Size
2.5" X 3.5" X 30"
Depth
2 inch

Details

Item
Wire Marking Flags,2.5"x 3.5"x 30",Glow
Material
PVC
Color
GLO PINK
Weight
33 Pounds
For Use With
Heavy gauge PVC flag is used that will not tear in the wind or crack from cold water
Features
Exclusive hot melt glue system insures that the flags stay on the wire and not on the ground

Description

Wire Marking Flags,2.5 In.x 3.5 In.x 30 In.,Glow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.