Zoro Homepage

2Xl 35Mm Pvc/Poly Raincoat (2Pk)

  • Mfr # M14506-0-5

  • Zoro # G2874722


product price: $20.79
/pk 2, $10.40/ea

Key Features

Material
PVC
Color
Yellow
Height
12 Inch
Length
1 inch
Fabric Weight
1 POUND
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M14506-0-5
Zoro #
G2874722
UPC #
-
Country of Origin
United States

Dimensions

Height
12 Inch
Length
1 inch
Width
10 Inch

Details

Item
PVC/Polyester Raincoat w/Detachable,PK2
Material
PVC
Color
Yellow
Fabric Weight
1 POUND
Features
2-piece raincoat consists of raincoat with detachable hood
Application
Entirely waterproof raincoat to be worn in construction setting
For Use With
To be worn over Clothing to Prevent consumer from getting wet

Description

PVC/Polyester Raincoat w/Detachable,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.