3" X 1000' Non Det Sewer Line Green Tape(2Pk)

  • Mfr # M17783-39-3000

  • Zoro # G2872552


product price:  $38.39
/pk 2, $19.20/ea

Key Features

Size
3" x 1000'
Material
Polyethylene
Color
Green
Height
3 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M17783-39-3000
Zoro #
G2872552
UPC #
-
Country of Origin
United States

Dimensions

Size
3" x 1000'
Height
3 in
Length
8 in
Width
8 in
Depth
8 in

Details

Item
Polyethylene Non Detectable Undergr,PK2
Material
Polyethylene
Color
Green
Fabric Weight
5 Pounds
Application
marking tape
Type
Sewer LINE green
For Use With
Tape with a specific message, designed for underground use
Features
4.5 mil Poly tape resists chemicals in soil for longer life

Description

Polyethylene Non Detectable Undergr,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.