3" X 1000' Non Det Tele/Fiberoptic Org 2Pk

  • Mfr # M17783-45-3000

  • Zoro # G2872604


product price: $35.25
/pk 2, $17.63/ea

Key Features

Size
3" x 1000'
Material
Polyethylene
Color
Orange
Height
3 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M17783-45-3000
Zoro #
G2872604
UPC #
-
Country of Origin
United States

Dimensions

Size
3" x 1000'
Height
3 in
Length
8 in
Width
8 in
Depth
8 in

Details

Item
Polyethylene Non Detectable Undergr,PK2
Material
Polyethylene
Color
Orange
Fabric Weight
5 Pounds
Type
TELE/FIBEROPTIC orange
Features
4.5 mil Poly tape resists chemicals in soil for longer life
For Use With
Tape with a specific message, designed for underground use
Application
marking tape

Description

Polyethylene Non Detectable Undergr,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.