Zoro Homepage

30 in X 5000 ft Master Roll

  • Mfr # 3014-5000-30

  • Zoro # G2869655


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene mesh
Color
Black
Height
30 Inch
Length
30 Inch
Features
Accepted alternative by many state DOT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3014-5000-30
Zoro #
G2869655
UPC #
-
Country of Origin
United States

Dimensions

Height
30 Inch
Length
30 Inch
Width
18 Inch
Depth
30 Inch

Details

Item
MISF 3014 Poly Mesh Backing,5000 ft. x 3
Material
Polypropylene mesh
Color
Black
Features
Accepted alternative by many state DOT
For Use With
Use on supported silt fence requirements
Weight
45 Pounds
Lockout Application
To be use as a another option in place of 14 or 12-12 gauge wire backing

Description

MISF 3014 Poly Mesh Backing,5000 ft. x 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.