36in X 36in AIRPORT FLAG W/ 5FT STAFF

  • Mfr # 14977-5

  • Zoro # G416342128


product price: $37.75
/ea

Key Features

Color
Orange/White
For Use With
Safety marking and hazard identification on airport grounds
Features
Reinforced pocket make
Includes
5 Foot Staff
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14977-5
Zoro #
G416342128
UPC #
764083497750
Country of Origin
United States

Dimensions

Height
10 in
Length
60 in
Width
7 in

Details

Color
Orange/White
For Use With
Safety marking and hazard identification on airport grounds
Features
Reinforced pocket make
Includes
5 Foot Staff
Item
Heavy-Duty Nylon Airport Flag with 60
Material
POLY

Description

36'' X 36'' AIRPORT FLAG W/ 5FT STAFF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.