Zoro Homepage

38X64 Extended Trail Blazer Cover

  • Mfr # 17713-64-38

  • Zoro # G2873015


product price: $54.15
/ea

Key Features

Width
8 Inch
Height
10 Inch
Color
Black
Material
Woven Poly
Features
Top edges are sewn and it attaches to any in seconds with hook and loop strap system
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17713-64-38
Zoro #
G2873015
UPC #
-
Country of Origin
United States

Dimensions

Width
8 Inch
Height
10 Inch
Length
1 inch
Depth
1 inch

Details

Item
Polypropylene Traffic Safety Trail Blaze
Color
Black
Material
Woven Poly
Features
Top edges are sewn and it attaches to any in seconds with hook and loop strap system
For Use With
To cover a big construction signs over night or during bad weather
Weight
1 Pound
Application
To be used as a form of containment. Acting as a cover

Description

Polypropylene Traffic Safety Trail Blaze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.