4 ft X 100 ft Saf-T-Edge Fence Orange

  • Mfr # 14900-45-100

  • Zoro # G2864554


product price:  $78.71
/ea
Free Shipping & Returns

Key Features

Height
48 inch
Color
ORANGE
Material
HDPE
Features
130 pound tensile strength
Size
4' x 100'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14900-45-100
Zoro #
G2864554
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
48 inch
Length
10 Inch
Size
4' x 100'
Width
15 Inch
Depth
10 Inch

Details

Color
ORANGE
Material
HDPE
Features
130 pound tensile strength
Item
HDPE Safe-T-Edge Diamond Link Safety Fen
Weight
24 Pounds
For Use With
installed for perimeter control, traffic control, tree protection or other uses
Lockout Application
Traffic control, snow fence or barrier fence

Description

HDPE Safe-T-Edge Diamond Link Safety Fen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.