Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 ft X 300 ft Typar Landscape Fabric

  • Mfr # 32-4-300

  • Zoro # G2875860


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Material
Spunbound
Color
WHITE
Length
9 Inch
Fabric Weight
21 pounds
Application
To be placed on the ground and used as a weed barrier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-4-300
Zoro #
G2875860
UPC #
-
Country of Origin
United States

Dimensions

Height
48 Inch
Length
9 Inch
Width
9 Inch
Depth
9 Inch

Details

Item
Spunbound Landscape Fabric,300 ft. L
Material
Spunbound
Color
WHITE
Fabric Weight
21 pounds
Application
To be placed on the ground and used as a weed barrier
Features
A high strength to weigth ratio, and maintains soil moisture
For Use With
Safe and effective way to stop weeds

Description

Spunbound Landscape Fabric,300 ft. L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.