Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4' X 100' Diamond Link Orange

  • Mfr # 14988-45-0

  • Zoro # G2864940


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Height
48 inch
Color
Orange
Material
HDPE
Features
Look and feel like chain link but are plastic
Size
4' x 100'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14988-45-0
Zoro #
G2864940
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
48 inch
Length
14 Inch
Size
4' x 100'
Width
14 Inch
Depth
6 Inch

Details

Color
Orange
Material
HDPE
Features
Look and feel like chain link but are plastic
Item
High Density Polyethylene,HDPE Diamond
Weight
24 Pound
For Use With
Sporting events, crowd control, parades, golf tournaments, and stadiums
Lockout Application
Traditional construction applications

Description

High Density Polyethylene,HDPE Diamond

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.