
4' X 50' Saf-T-Edge Fence Green
Mfr # 14900-38-48
Zoro # G2864572
product price:Â $37.39
/eaKey Features
Height
48 Inch
Length
8 Inch
Color
GREEN
Material
HDPE
Features
130 pound tensile strength
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14900-38-48
Zoro #
G2864572
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Height
48 Inch
Length
8 Inch
Size
4' x 50'
Width
10 Inch
Depth
8 Inch
Details
Color
GREEN
Material
HDPE
Features
130 pound tensile strength
Item
HDPE Safe-T-Edge Diamond Link Safety Fen
For Use With
installed for perimeter control, traffic control, tree protection or other uses
Weight
12 Pounds
Lockout Application
Traffic control, snow fence or barrier fence
Description
HDPE Safe-T-Edge Diamond Link Safety Fen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.