Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4' X 50' Warning Barrier Green

  • Mfr # 14993-38-50

  • Zoro # G2877531


product price: $24.49
/ea

Key Features

Height
48 Inch
Length
4 Inch
Color
Green
Material
Plastic
Features
Easy to handle as well as install
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14993-38-50
Zoro #
G2877531
UPC #
-
Country of Origin
United States

Dimensions

Height
48 Inch
Length
4 Inch
Depth
4 Inch
Width
4 inch
Size
4' x 50'

Details

Color
Green
Material
Plastic
Features
Easy to handle as well as install
Item
Warning Barrier Fence,4 ft. x 50 ft.
For Use With
To be used as a barrier fence as a construction site safety fence
Weight
6 pounds
Application
Ideal for all construction applications as well as HAZ Mat, crowd control, and many other uses

Description

Warning Barrier Fence,4 ft. x 50 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.