Zoro Homepage

41in DOMESTIC TARP STRAP, 50PK

  • Mfr # 14979-41

  • Zoro # G216342311


product price: $185.99
/pk 50, $3.72/ea
Free Shipping & Returns

Key Features

Features
2-1/2 s hooks pre inserted
Hooks
2-1/2 S hooks pre-inserted
Lockout Application
Placed at the ends of Tarps
Includes
50 Tarp Straps
For Use With
Secure tarps over loads on flatbed trucks, trailers, and other vehicles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14979-41
Zoro #
G216342311
UPC #
764083979416
Country of Origin
United States

Dimensions

Depth
9 in
Height
14 in
Width
14 in
Length
9 in

Details

Features
2-1/2 s hooks pre inserted
Hooks
2-1/2 S hooks pre-inserted
Lockout Application
Placed at the ends of Tarps
Includes
50 Tarp Straps
For Use With
Secure tarps over loads on flatbed trucks, trailers, and other vehicles
Color
Black
Item
Domestic EDPM Tarp Strap,41
Application
Tarp control
Material
Rubber

Description

Domestic EDPM Tarp Strap, 41 in. Pack of 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.