Shop MUTUAL INDUSTRIES
See all product information
Create Account
42 Gal. Woven Contractor Bags, Heavy Duty, 110lb Capacity, 5PK
- Mfr # 14981-10-510
- Zoro # G314913734
product price:Â
$
15.99
/pk of 5, $3.20/ea
Sold in multiples of 2Â pks for
$31.98
Key Features
Capacity
110 lbs
Material
Polypropylene
Size
42 gal
Color
Black
Length
50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14981-10-510
- Zoro #
- G314913734
- UPC #
- 764083986230
- Country of Origin
- Viet Nam
Dimensions
- Size
- 42 gal
- Length
- 50 in
- Width
- 28 in
Details
- Capacity
- 110 lbs
- Material
- Polypropylene
- Color
- Black
- Features
- Reusable
Description
These contractor bags are made of an incredibly strong, heavy duty, tear resistant woven polypropylene material that is capable of hauling 110lbs 50kg of construction debris without breaking.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.