Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48 inX100 ft Org Fabric 36 in 14 Ga Wire 4 inX 4 in Open

  • Mfr # 1776-45-3614

  • Zoro # G2877583


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Height
48 Inch
Length
14 Inch
Color
BLACK
Material
MISF 1776
Features
Includes a 14GA wire mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776-45-3614
Zoro #
G2877583
UPC #
-
Country of Origin
United States

Dimensions

Height
48 Inch
Length
14 Inch
Width
14 Inch
Depth
14 Inch

Details

Color
BLACK
Material
MISF 1776
Features
Includes a 14GA wire mesh
Item
Wire Backed Silt Fence,100 ft. Length
Weight
45 Pounds
Application
Creates a barrier in a variety of applications
For Use With
Help contain sediment and silt around construction sites, road work and other job locations

Description

Wire Backed Silt Fence,100 ft. Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.