Zoro Homepage

5 ft X 6 ft Wetland Bag 8 Oz

  • Mfr # 15925-500

  • Zoro # G2859295


product price: $37.49
/ea

Key Features

Size
5’ X 6’
Material
WOVEN
Color
BLACK
Height
24 Inch
Length
3 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15925-500
Zoro #
G2859295
UPC #
-
Country of Origin
United States

Dimensions

Size
5’ X 6’
Height
24 Inch
Length
3 Inch
Width
15 Inch
Depth
3 Inch

Details

Item
Non Woven Geotextile Disposal Sedi,8 oz.
Material
WOVEN
Color
BLACK
Fabric Weight
3 Pounds
Application
Place wetland bag on a bed of course aggregate or straw
Features
Inlet will accept 6" discharge hose
For Use With
Filter Sediment from pumped discharged water

Description

Non Woven Geotextile Disposal Sedi,8 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.