50, 14 3/4 In 18 Ga Foundation Anchors

  • Mfr # 88039-0-0

  • Zoro # G2871170


product price: $65.69
/ea

Key Features

Height
3.75 Inch
Length
16 Inch
Width
8.25 Inch
Material
Metal
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88039-0-0
Zoro #
G2871170
UPC #
-
Country of Origin
United States

Dimensions

Height
3.75 Inch
Length
16 Inch
Width
8.25 Inch
Depth
16 Inch

Details

Item
Mutual Industries,88039-0-0 Foundation A
Material
Metal
Color
Grey
Features
pack of 50 per order
Weight
12 Pounds
For Use With
Stabilize and straighten foundation walls
Lockout Application
Helps keep walls from falling over time

Description

Mutual Industries,88039-0-0 Foundation A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.