
50, 22 3/4 In 18 Ga Foundation Anchors
Mfr # 88040-0-0
Zoro # G2870662
product price: $86.29
/ea
Free Shipping & Returns
Key Features
Height
3.75 Inch
Length
24 Inch
Width
8.25 Inch
Material
Metal
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88040-0-0
Zoro #
G2870662
UPC #
-
Country of Origin
United States
Dimensions
Height
3.75 Inch
Length
24 Inch
Width
8.25 Inch
Depth
24 Inch
Details
Item
Mutual Industries,88040-0-0 Foundation A
Material
Metal
Color
Grey
Features
pack of 50 per order
For Use With
Stabilize and straighten foundation walls
Weight
19 Pounds
Lockout Application
Helps keep walls from falling over time
Description
Mutual Industries,88040-0-0 Foundation A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.