8" X 50Yds Org/White Barricade Tape Astm1

  • Mfr # 17795-1-8000

  • Zoro # G2863102


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Orange/white
Size
8" x 50yd
Features
Super engineering grade ASTM type II barricade tape
Lockout Application
Reflective tape placed on the ground
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17795-1-8000
Zoro #
G2863102
UPC #
-
Country of Origin
United States

Dimensions

Size
8" x 50yd
Width
8 in
Height
8 in
Depth
1.5 Inch
Length
8 in
Overall Length
50 yards per roll

Details

Item
Engineering Grade ASTM Type I Reflective
Material
Plastic
Color
Orange/white
Features
Super engineering grade ASTM type II barricade tape
Lockout Application
Reflective tape placed on the ground
Type
ASTM1
Weight
12 Pounds
For Use With
Ideal for repairing or making own barricade

Description

Engineering Grade ASTM Type I Reflective

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.