Zoro Homepage

ABS Non Reflect Stop/Slow Paddle with 81, Red/Orange, Plastic, 3 INch Length

  • Mfr # 14655-1-36

  • Zoro # G2859742


product price: $68.19
/ea

Key Features

Color
Red/Orange
Material
Plastic
Height
57 Inch
Length
3 INch
Weight
5 Pounds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14655-1-36
Zoro #
G2859742
UPC #
-
Country of Origin
United States

Dimensions

Height
57 Inch
Length
3 INch
Width
24 inch
Depth
3 INch

Details

Item
ABS Non Reflect Stop/Slow Paddle with 81
Color
Red/Orange
Material
Plastic
Weight
5 Pounds
For Use With
To be held in the hand of a construction worker. When the end of the staff is resting on the ground, the message is high enough to be seen by approaching or stopped traffic
Features
81" high staff. 2 different sizes and 3 different reflective grades
Application
Used by road crews and first responders to direct traffic and warn on coming traffic of hazards

Description

ABS Non Reflect Stop/Slow Paddle with 81

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.