This item is Discontinued.

Mutual Industries Heavy Duty Nylon Airport Flag, 36" L, ORANGE/WHITE, POLY, 1 Inch Length 14977

Heavy Duty Nylon Airport Flag, 36" L, ORANGE/WHITE, POLY, 1 Inch Length (Discontinued)

  • Mfr # 14977
  • Zoro # G2864755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14977
Zoro #
G2864755
UPC #
-
Country of Origin
United States

Dimensions

Height
10 Inch
Length
1 Inch
Width
7 inch
Depth
1 Inch

Details

Item
Heavy Duty Nylon Airport Flag,36" L
Color
ORANGE/WHITE
Material
POLY
Features
Reinforced pocket make
For Use With
Required by FAA and OShA for all construction equipment and contractor vehicles in airports
Weight
.5 Pound

Description

Heavy Duty Nylon Airport Flag,36 In. L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.