Zoro Homepage

Aisle Marking Tape 2in Red, 24PK

  • Mfr # 17785-79-2000

  • Zoro # G616345615


product price: $114.99
/pk 24, $4.79/ea
Free Shipping & Returns

Key Features

Thickness
6 mil
Legend
No Legend
Standards
OSHA Certified
Length
36 yd.
Includes
24 Rolls of Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17785-79-2000
Zoro #
G616345615
UPC #
764083785284
Country of Origin
China

Dimensions

Thickness
6 mil
Length
36 yd.
Width
2 in

Details

Color
Red
Legend
No Legend
Item
Aisle Marking Tape
Standards
OSHA Certified
Includes
24 Rolls of Tape
Material
PVC

Description

PVC Vinyl Aisle Marking Tape, 6 mil, 2'' x 36 yd., Yellow Pack of 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.