Aisle Marking Tape 3in Orange, 16PK

  • Mfr # 17785-45-3000

  • Zoro # G416345587


product price: $166.99
/pk 16, $10.44/ea
Free Shipping & Returns

Key Features

Legend
No Legend
Standards
OSHA Certified
Thickness
6 mil
Length
36 yd.
Includes
16 Rolls of Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17785-45-3000
Zoro #
G416345587
UPC #
764083785246
Country of Origin
China

Dimensions

Thickness
6 mil
Length
36 yd.
Width
3 in

Details

Color
Orange
Legend
No Legend
Item
Aisle Marking Tape
Standards
OSHA Certified
Includes
16 Rolls of Tape
Material
PVC

Description

PVC Vinyl Aisle Marking Tape, 6 mil, 3'' x 36 yd., Orange Pack of 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.