Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mutual Industries L-Hook, 11" L, Hot Dipped Galvanized 7700-0-6

L-Hook, 11" L, Hot Dipped Galvanized (Discontinued)

  • Mfr # 7700-0-6
  • Zoro # G2870592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7700-0-6
Zoro #
G2870592
UPC #
-
Country of Origin
United States

Dimensions

Body Length
11"
Width
8 inch
Height
4 inch
Depth
11 inch

Details

Anchor Bolt Type
L-Hook
Item
Bend Bolt Anchor
Finish
Hot Dipped Galvanized
Compatible Material
Treated Lumber
Color
Silver
Weight
20 pounds

Description

Mutual Industries,7700-0-6 Anchor Bolts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.