Zoro Homepage

Anchor Bolts 6in, 50PK

  • Mfr # 7700-0-6

  • Zoro # G216342212


product price: $60.19
/pk 50, $1.20/ea

Key Features

Compatible Material
Treated Lumber
Anchor Bolt Type
L-Hook
Body Length
11
Finish
Hot Dipped Galvanized
Includes
50 Anchor Bolts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7700-0-6
Zoro #
G216342212
UPC #
764083070014
Country of Origin
United States

Dimensions

Body Length
11

Details

Compatible Material
Treated Lumber
Anchor Bolt Type
L-Hook
Finish
Hot Dipped Galvanized
Includes
50 Anchor Bolts
Item
Bend Bolt Anchor

Description

Anchor Bolts, 1/2'' x 6'' Pack of 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.