
ANSI Class 2 Durable Flame Retardant T-S, Polyester, Lime, 4x Large
Mfr # 96001-0-107
Zoro # G2859672
product price: $96.55
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Color
Lime
Length
1 in
Width
10 in
For Use With
Construction sites
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96001-0-107
Zoro #
G2859672
UPC #
-
Country of Origin
United States
Dimensions
Size
4x Large
Length
1 in
Width
10 in
Height
10 in
Depth
1 in
Details
Item
ANSI Class 2 Durable Flame Retardant T-S
Material
Polyester
Color
Lime
For Use With
Construction sites
Application
Wearing in Construction sites
Features
2" Flame retardant Silver Stripes
Weight
1 pound
Description
ANSI Class 2 Durable Flame Retardant T-S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.