Zoro Homepage

ANSI Class 2 Durable Flame Retardant T-S, Polyester, Lime, Medium

  • Mfr # 96001-0-102

  • Zoro # G2859821


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Lime
Length
1 in
Height
10 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96001-0-102
Zoro #
G2859821
UPC #
-
Country of Origin
United States

Dimensions

Size
Medium
Length
1 in
Height
10 in
Width
10 in
Depth
1 in

Details

Item
ANSI Class 2 Durable Flame Retardant T-S
Material
Polyester
Color
Lime
For Use With
Construction sites
Features
2" Flame retardant Silver Stripes
Application
Wearing in Construction sites
Weight
1 pound

Description

ANSI Class 2 Durable Flame Retardant T-S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.