Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ANSI Class 3 Durable Flame Retardant T-S, Polyester, Lime, LARGE

  • Mfr # 96002-0-103

  • Zoro # G2860171


product price: $96.85
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Lime
Length
1 Inch
Height
10 inch
For Use With
To be worn as a shirt in a construction setting to protect from flames and create visibility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96002-0-103
Zoro #
G2860171
UPC #
-
Country of Origin
United States

Dimensions

Size
LARGE
Length
1 Inch
Height
10 inch
Depth
1 Inch
Width
10 inch

Details

Item
ANSI Class 3 Durable Flame Retardant T-S
Material
Polyester
Color
Lime
For Use With
To be worn as a shirt in a construction setting to protect from flames and create visibility
Features
2" flame retardant silver stripes
Application
To be worn in construction applications
Weight
1 pound

Description

ANSI Class 3 Durable Flame Retardant T-S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.