Zoro Homepage

Area Wall, 24" X 37"

  • Mfr # 90008-0-0

  • Zoro # G2870714


product price: $61.89
/ea

Key Features

Weight
16 pounds
Material
Steel galvanized
Width
16 in
Color
Grey
Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90008-0-0
Zoro #
G2870714
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in
Length
40 in
Depth
40 in
Height
23 in

Details

Item
Mutual Industries,90008-0-0 Area Wall,2
Weight
16 pounds
Material
Steel galvanized
Color
Grey
Features
Protection against corrosion and rust
For Use With
Basement Windows
Lockout Application
Mounts to a Wall

Description

Mutual Industries,90008-0-0 Area Wall,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.