
Bark Camo Welder Cap, Cotton(3Pk)
Mfr # M7338-0-0
Zoro # G2868641
product price: $47.99
/pk 3, $16.00/eaKey Features
Material
Cotton
Color
BARK CAMO
For Use With
To protect the head, ears and neck in a variety of settings
Features
Specific type of style, one size fits most
Height
1 Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M7338-0-0
Zoro #
G2868641
UPC #
-
Country of Origin
United States
Dimensions
Height
1 Inch
Width
6 Inch
Length
5 Inch
Depth
5 Inch
Details
Item
Kromer Welder Cap,Cotton,5" Length,PK3
Material
Cotton
Color
BARK CAMO
For Use With
To protect the head, ears and neck in a variety of settings
Features
Specific type of style, one size fits most
Application
Designed to stay on the head no matter the activity
Weight
1 pound
Description
Kromer Welder Cap,Cotton,5 In. Length,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.