Black Kromer Welder Cap, Cotton, 5 In, PK3

  • Mfr # M7250-0-0

  • Zoro # G2868465


product price: $47.99
/pk 3, $16.00/ea

Key Features

Material
Cotton
Color
Black
For Use With
Construction sites
Features
Protects the head
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7250-0-0
Zoro #
G2868465
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Height
6 in
Length
2 in
Depth
2 in

Details

Item
Kromer Welder Cap,Cotton,5" Length,PK3
Material
Cotton
Color
Black
For Use With
Construction sites
Features
Protects the head
Application
Used for wearing in Construction settings
Weight
1 pound

Description

Kromer Welder Cap,Cotton,5 In. Length,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.