
Black Welder Welder Cap, Cotton, (3Pk)
Mfr # M00250-00000-0775
Zoro # G2867740
product price:Â $53.99
/pk 3, $18.00/eaKey Features
Material
Cotton
Color
Black
For Use With
To Cover a Welder's ears and neck
Features
Elastic band for Comfort
Height
1 inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M00250-00000-0775
Zoro #
G2867740
UPC #
-
Country of Origin
United States
Dimensions
Height
1 inch
Width
9 inch
Depth
4 inch
Length
9 inch
Details
Item
Kromer Black Welder Welder Cap,Cot,PK3
Material
Cotton
Color
Black
For Use With
To Cover a Welder's ears and neck
Features
Elastic band for Comfort
Application
Worn on the head, preferably for a welder
Weight
1 pound
Description
Kromer Black Welder Welder Cap,Cot,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.